Motion
6H SLEEVE

TB WOODS
6H SLEEVE

Coupling Sleeve - 6, H, One Piece Solid Construction, Hytrel Material, 6000 rpm
MI ITEM #00514380
MFR #6H SLEEVE
Price$214.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
6H SLEEVE

Coupling Sleeve - 6, H, One Piece Solid Construction, Hytrel Material, 6000 rpm
MI ITEM #00514380
MFR #6H SLEEVE

Mfr description
6H HYTREL SLEEVE
  • J sleeves are molded EPDM rubber (E)
  • H sleeves are molded Hytrel (H)—designed for high-torque applications, transmit four times as much power as an equivalent EPDM sleeve
  • Available in one-piece solid construction (JE, H) or one-piece split construction (JES, HS)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$214.29/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Coupling Size Code
    6
  • Max Angular Misalignment
    0.016 °
  • Max Parallel Misalignment
    0.010 in
  • Outside Diameter
    3.7500 in

Details

  • Color
    Orange
  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    2.9 hp
  • Manufacturer Catalog Number
    6H SLEEVE
  • Manufacturer Upc Number
    698672660242
  • Material
    Hytrel
  • Max Rpm
    6000 rpm
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Coupling Sleeves
  • Series
    Sure-Flex PlusA
  • Sleeve Construction
    One Piece Solid
  • Sleeve Type Code
    H
  • Torque Capacity
    1800 in
  • UPC_NO
    698672660242

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)