Motion
7H SLEEVE

DODGE
7H SLEEVE

Coupling Sleeve - 7, Hytrel Material, 5250 rpm
MI ITEM #00514382
MFR #7H SLEEVE
Price$291.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
7H SLEEVE

Coupling Sleeve - 7, Hytrel Material, 5250 rpm
MI ITEM #00514382
MFR #7H SLEEVE

Mfr description
7H SLEEVE 022184
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$291.02/each

Specifications

Dimensions

  • Angular Misalignment
    0.25 °
  • Axial Misalignment
    0.12 in
  • Bore Diameter
    1.6250 in
  • Coupling Size
    7
  • Coupling Size Code
    7
  • Outside Diameter
    4.625 in
  • Parallel Misalignment
    0.012 in

Details

  • ATEX Certificate
    NO
  • Bore Type
    Finished Bore
  • Coupling Component
    Element
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Element Material
    Hytrel
  • Horsepower @ 100 RPM
    4.6 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    022184
  • Material
    Hytrel
  • Max Rpm
    5250 rpm
  • Maximum Speed
    5250 rpm
  • Product Type
    Coupling Sleeves
  • Series
    D-Flex
  • Shaft Spacing
    Close Coupled, Spacer
  • Temperature Rating
    Maximum 250 degree Fahrenheit, Minimum -65
  • Torque Rating (in-lb)
    2875 in-lb
  • Torsional Stiffness
    349.066 in-lb/deg
  • UPC_NO
    782475871742

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)