Motion
7H
68514436848 Hytrel Coupling Sleeve - 7, H, One Piece Solid, Thermoplastic Elastomer
MI ITEM #00514383
MFR #7H
Price$288.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
68514436848 Hytrel Coupling Sleeve - 7, H, One Piece Solid, Thermoplastic Elastomer
MI ITEM #00514383
MFR #7H

Mfr description
7H-SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$288.05/each

Specifications

Dimensions

  • Bore Diameter
    1.6250 in
  • Coupling Size Code
    7
  • Max Angular Misalignment
    0.25 °
  • Max Parallel Misalignment
    0.035 in
  • Outside Diameter
    4.3400 in

Details

  • Color
    Orange
  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    4.6 hp
  • Manufacturer Catalog
    68514436848
  • Manufacturer Catalog Number
    68514436848
  • Manufacturer Upc Number
    685144368485
  • Material
    Hytrel
  • Max Rpm
    5250 rpm
  • Product Type
    Coupling Sleeves
  • Series
    S-Flex
  • Sleeve Construction
    One Piece Solid
  • Sleeve Material
    Thermoplastic Elastomer
  • Sleeve Type Code
    H
  • Torque Capacity
    2875 in
  • UPC_NO
    685144368485

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)