Motion
8H SLEEVE

DODGE
8H SLEEVE

Coupling Sleeve - 8, Hytrel Material, 4500 rpm
MI ITEM #00514386
MFR #8H SLEEVE
Price$316.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8H SLEEVE

Coupling Sleeve - 8, Hytrel Material, 4500 rpm
MI ITEM #00514386
MFR #8H SLEEVE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$316.11/each

Specifications

Dimensions

  • Angular Misalignment
    0.25 °
  • Axial Misalignment
    0.192 in
  • Bore Diameter
    1.8750 in
  • Coupling Size
    8
  • Coupling Size Code
    8
  • Outside Diameter
    5.45 in
  • Parallel Misalignment
    0.015 in

Details

  • ATEX Certificate
    NO
  • Bore Type
    Finished Bore
  • Coupling Component
    Element
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Element Material
    Hytrel
  • Horsepower @ 100 RPM
    7.2 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    022185
  • Material
    Hytrel
  • Max Rpm
    4500 rpm
  • Maximum Speed
    4500 rpm
  • Product Type
    Coupling Sleeves
  • Series
    D-Flex
  • Shaft Spacing
    Close Coupled, Spacer
  • Temperature Rating
    Maximum 250 degree Fahrenheit, Minimum -65
  • Torque Rating (in-lb)
    4530 in-lb
  • Torsional Stiffness
    523.599 in-lb/deg
  • UPC_NO
    782475875153

Overview

Mfr description
8H SLEEVE 022185

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text