Motion
10H
Hytrel Coupling Sleeve - 10, H, One Piece Solid, Thermoplastic Elastomer
MI ITEM #00514395
MFR #10H
Price$546.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hytrel Coupling Sleeve - 10, H, One Piece Solid, Thermoplastic Elastomer
MI ITEM #00514395
MFR #10H

Mfr description
10H QUADRA-FLEX CPLG SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$546.37/each

Specifications

Dimensions

  • Bore Diameter
    2.3750 in
  • Coupling Outside Diameter  
    7-1/16 in
  • Coupling Overall Length
    3-7/16 in
  • Coupling Size Code
    10
  • Length Through Bore
    3.4375 in
  • Max Angular Misalignment
    0.032 °
  • Max Parallel Misalignment
    0.02 in
  • Outside Diameter
    7.0625 in

Details

  • Coupling Component
    Element
  • Horsepower @ 100 RPM
    18 hp
  • Hub Material
    RUBBER
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    10H
  • Manufacturer Upc Number
    697950275093
  • Material
    Hytrel
  • Max Rpm
    3600 rpm
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Coupling Sleeves
  • Series
    S-Flex
  • Sleeve Construction
    One Piece Solid
  • Sleeve Material
    Thermoplastic Elastomer
  • Sleeve Type Code
    H
  • Torque Capacity
    11350 in
  • UPC_NO
    697950275093

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)