Motion
10H SLEEVE

TB WOODS
10H SLEEVE

Coupling Sleeve - 10, H, One Piece Solid Construction, Hytrel Material, 3600 rpm
MI ITEM #00514396
MFR #10H SLEEVE
Price$599.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
10H SLEEVE

Coupling Sleeve - 10, H, One Piece Solid Construction, Hytrel Material, 3600 rpm
MI ITEM #00514396
MFR #10H SLEEVE

Mfr description
10H HYTREL SLEEVE
  • J sleeves are molded EPDM rubber (E)
  • H sleeves are molded Hytrel (H)—designed for high-torque applications, transmit four times as much power as an equivalent EPDM sleeve
  • Available in one-piece solid construction (JE, H) or one-piece split construction (JES, HS)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$599.98/each

Specifications

Dimensions

  • Bore Diameter
    2.3750 in
  • Coupling Size Code
    10
  • Max Angular Misalignment
    0.032 °
  • Max Parallel Misalignment
    0.020 in
  • Outside Diameter
    7.0600 in

Details

  • Color
    Orange
  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    18 hp
  • Manufacturer Catalog Number
    10H SLEEVE
  • Manufacturer Upc Number
    698672660280
  • Material
    Hytrel
  • Max Rpm
    3600 rpm
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Coupling Sleeves
  • Series
    Sure-Flex PlusA
  • Sleeve Construction
    One Piece Solid
  • Sleeve Type Code
    H
  • Torque Capacity
    11350 in
  • UPC_NO
    698672660280

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)