Motion
11H
Hytrel Coupling Sleeve - 11, H, One Piece Solid, Thermoplastic Elastomer
MI ITEM #00514398
MFR #11H
Price$843.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hytrel Coupling Sleeve - 11, H, One Piece Solid, Thermoplastic Elastomer
MI ITEM #00514398
MFR #11H

Mfr description
11H QUADRA-FLEX CPLG SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$843.96/each

Specifications

Dimensions

  • Bore Diameter
    2.8750 in
  • Coupling Outside Diameter  
    8-3/16 in
  • Coupling Overall Length
    4 in
  • Coupling Size Code
    11
  • Length Through Bore
    4 in
  • Max Angular Misalignment
    0.037 °
  • Max Parallel Misalignment
    0.022 in
  • Outside Diameter
    8.1875 in

Details

  • Bore Type
    Finished Bore
  • Coupling Component
    Element
  • Horsepower @ 100 RPM
    28.6 hp
  • Hub Material
    HYTREL
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    11H
  • Manufacturer Upc Number
    697950275451
  • Material
    Hytrel
  • Max Rpm
    3600 rpm
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Coupling Sleeves
  • Series
    S-Flex
  • Sleeve Construction
    One Piece Solid
  • Sleeve Material
    Thermoplastic Elastomer
  • Sleeve Type Code
    H
  • Torque Capacity
    18000 in
  • UPC_NO
    697950275451

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)