Motion
12H SLEEVE

TB WOODS
12H SLEEVE

Coupling Sleeve - 12, H, One Piece Solid Construction, Hytrel Material, 2800 rpm
MI ITEM #00514400
MFR #12H SLEEVE
Price$1,299.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
12H SLEEVE

Coupling Sleeve - 12, H, One Piece Solid Construction, Hytrel Material, 2800 rpm
MI ITEM #00514400
MFR #12H SLEEVE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,299.33/each

Specifications

Dimensions

  • Bore Diameter
    2.8750 in
  • Coupling Size Code
    12
  • Max Angular Misalignment
    0.042 °
  • Max Parallel Misalignment
    0.025 in
  • Outside Diameter
    9.5600 in

Details

  • Color
    Orange
  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    50 hp
  • Manufacturer Catalog Number
    12H SLEEVE
  • Manufacturer Upc Number
    698672660303
  • Material
    Hytrel
  • Max Rpm
    2800 rpm
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Coupling Sleeves
  • Series
    Sure-Flex PlusA
  • Sleeve Construction
    One Piece Solid
  • Sleeve Type Code
    H
  • Torque Capacity
    31500 in
  • UPC_NO
    698672660303

Overview

Mfr description
12H HYTREL SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text