Motion
7 HS SLEEVE

LOVEJOY INC
7 HS SLEEVE

Coupling Sleeve - 7, HS, Two-Piece Split Construction, Hytrel Material, 5250 rpm
MI ITEM #00514405
MFR #7 HS SLEEVE
Price$350.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
7 HS SLEEVE

Coupling Sleeve - 7, HS, Two-Piece Split Construction, Hytrel Material, 5250 rpm
MI ITEM #00514405
MFR #7 HS SLEEVE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$350.13/each

Specifications

Dimensions

  • Bore Diameter
    1.6250 in
  • Coupling Size Code
    7
  • Max Angular Misalignment
    0.250 °
  • Max Parallel Misalignment
    0.035 in
  • Outside Diameter
    4.3400 in

Details

  • Color
    Orange
  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    4.6 hp
  • Manufacturer Catalog Number
    7 HS SLEEVE
  • Manufacturer Upc Number
    685144417046
  • Material
    Hytrel
  • Max Rpm
    5250 rpm
  • Product Type
    Coupling Sleeves
  • Series
    S-Flex EnduranceA
  • Sleeve Construction
    Two-Piece Split
  • Sleeve Type Code
    HS
  • Torque Capacity
    2875 in
  • UPC_NO
    685144417046

Overview

Mfr description
7HS-SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text