Motion
8HS
68514440072 Hytrel Coupling Sleeve - 8, HS, Two Piece Split, Thermoplastic Elastomer
Mi Item #00514408
MFR #8HS
Price$318.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
68514440072 Hytrel Coupling Sleeve - 8, HS, Two Piece Split, Thermoplastic Elastomer
Mi Item #00514408
MFR #8HS

Mfr description
8HS-SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$318.15/each

Specifications

Dimensions

  • Bore Diameter
    1.9380 in
  • Coupling Size Code
    8
  • Max Angular Misalignment
    0.25 °
  • Max Parallel Misalignment
    0.035 in
  • Outside Diameter
    5.0600 in

Details

  • Color
    Orange
  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    7.2 hp
  • Manufacturer Catalog
    68514440072
  • Manufacturer Catalog Number
    68514440072
  • Manufacturer Upc Number
    685144400727
  • Material
    Hytrel
  • Max Rpm
    4500 rpm
  • Product Type
    Coupling Sleeves
  • Series
    S-Flex
  • Sleeve Construction
    Two Piece Split
  • Sleeve Material
    Thermoplastic Elastomer
  • Sleeve Type Code
    HS
  • Torque Capacity
    4530 in
  • UPC_NO
    685144400727
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)