Motion
10HS
68514435455 Hytrel Coupling Sleeve - 10, HS, Two Piece Split, Thermoplastic Elastomer
MI ITEM #00514417
MFR #10HS
Price$554.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
68514435455 Hytrel Coupling Sleeve - 10, HS, Two Piece Split, Thermoplastic Elastomer
MI ITEM #00514417
MFR #10HS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$554.93/each

Specifications

Dimensions

  • Bore Diameter
    2.7500 in
  • Coupling Size Code
    10
  • Max Angular Misalignment
    0.25 °
  • Max Parallel Misalignment
    0.035 in
  • Outside Diameter
    7.0600 in

Details

  • Color
    Orange
  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    18 hp
  • Manufacturer Catalog
    68514435455
  • Manufacturer Catalog Number
    68514435455
  • Manufacturer Upc Number
    685144354556
  • Material
    Hytrel
  • Max Rpm
    3600 rpm
  • Product Type
    Coupling Sleeves
  • Series
    S-Flex
  • Sleeve Construction
    Two Piece Split
  • Sleeve Material
    Thermoplastic Elastomer
  • Sleeve Type Code
    HS
  • Torque Capacity
    11350 in
  • UPC_NO
    685144354556

Overview

Mfr description
10HS-SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text