Motion
6SC35 SPACER FLANGE

DODGE
6SC35 SPACER FLANGE

Sleeve Coupling Flange -
MI ITEM #00514419
MFR #6SC35 SPACER FLANGE
Price$83.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6SC35 SPACER FLANGE

Sleeve Coupling Flange -
MI ITEM #00514419
MFR #6SC35 SPACER FLANGE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$83.03/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.12 in
  • Coupling Size
    6
  • Flange Diameter  
    4.0000 in
  • Outside Diameter
    4 in
  • Parallel Misalignment
    0.015 in

Details

  • Bore Type
    Finished Bore
  • Coupling Component
    Spacer Flange
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Distance Between Shaft Ends
    Maximum 3.5 inch
  • Flange Material
    Cast Iron
  • Horsepower @ 100 RPM
    2.9 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    022001
  • Material
    Cast Iron
  • Maximum Speed
    6000 rpm
  • Number Of Bolts
    4
  • Product Type
    Sleeve Coupling Flanges
  • Series
    D-Flex
  • Shaft Spacing
    Spacer
  • Tightening Torque
    Central Bolt 108 in pound (pound in)
  • Torque Rating (in-lb)
    1800 in-lb
  • UPC_NO
    782475873845

Overview

Mfr description
6SC35 SPACER FLG 022001

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text