Motion
7SC35
Sleeve Coupling Flange - Spacer Flange, Size 7, Cast Iron Material
MI ITEM #00514426
MFR #7SC35
Price$123.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 7, Cast Iron Material
MI ITEM #00514426
MFR #7SC35

Mfr description
7SC35-SPCR FLNG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$123.67/each

Specifications

Dimensions

  • Coupling Overall Length
    6.3800 in
  • Coupling Size Code
    7
  • Distance Between Shafts
    3-1/2 in
  • Flange Diameter  
    4.6250 in
  • Hub End Outside Diameter
    2.8100 in
  • Length Through Bore  
    1.6300 in
  • Outside Diameter
    4.6250 in

Details

  • Bore Type
    Spacer Flange
  • Hub Flange Type Code
    SC
  • Hub Material
    Cast Iron
  • Hub Type
    Spacer Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144365323
  • Max Rpm
    5250 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    S-Flex Endurance
  • Torque Capacity
    2875 in
  • UPC_NO
    685144365323

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)