Motion
40 HT INNER FLANGE ASSY

LOVEJOY INC
40 HT INNER FLANGE ASSY

68514439009 Flex Link-Type Coupling Flange - Deltaflex, 40, Inner Cplg Size, Steel
Mi Item #00514429
MFR #40 HT INNER FLANGE ASSY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
40 HT INNER FLANGE ASSY

68514439009 Flex Link-Type Coupling Flange - Deltaflex, 40, Inner Cplg Size, Steel
Mi Item #00514429
MFR #40 HT INNER FLANGE ASSY

Mfr description
40HT INNER FLANGE W/HDWRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    40
  • Flange Outside Diameter  
    4.3800 in
  • Length Through Bore
    3.54 in
  • Maximum Bore Diameter  
    1.3750 in
  • Weight
    1.05 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Flange Material
    Steel
  • Flange Type
    Inner
  • Horsepower @ 100 RPM
    2 hp
  • Hub Material
    Steel
  • Hub Shape
    Triangular
  • Includes
    (2) Set Screws at 120°
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144390097
  • Max Rpm
    8000 rpm
  • Series
    Deltaflex
  • UPC_NO
    685144390097
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)