Motion
40 HT OUTER FLANGE

LOVEJOY INC
40 HT OUTER FLANGE

68514439010 Flex Link-Type Coupling Flange - Deltaflex, 40, Outer Cplg Size, Steel
MI ITEM #00514430
MFR #40 HT OUTER FLANGE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
40 HT OUTER FLANGE

68514439010 Flex Link-Type Coupling Flange - Deltaflex, 40, Outer Cplg Size, Steel
MI ITEM #00514430
MFR #40 HT OUTER FLANGE

Mfr description
40HT-DLT OUTER FLNG ASSY
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    40
  • Flange Outside Diameter  
    4.3800 in
  • Length Through Bore
    3.54 in
  • Maximum Bore Diameter  
    1.3750 in
  • Weight
    1.05 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Flange Material
    Steel
  • Flange Type
    Outer
  • Horsepower @ 100 RPM
    2 hp
  • Hub Material
    Steel
  • Hub Shape
    Triangular
  • Includes
    (2) Set Screws at 120°
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144390103
  • Max Rpm
    8000 rpm
  • Series
    Deltaflex
  • UPC_NO
    685144390103

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)