Motion
60 HT DLT INNER FLANGE ASSY

LOVEJOY INC
60 HT DLT INNER FLANGE ASSY

68514439106 Flex Link-Type Coupling Flange - Deltaflex, 60, Inner Cplg Size, Steel
MI ITEM #00514431
MFR #60 HT DLT INNER FLANGE ASSY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
60 HT DLT INNER FLANGE ASSY

68514439106 Flex Link-Type Coupling Flange - Deltaflex, 60, Inner Cplg Size, Steel
MI ITEM #00514431
MFR #60 HT DLT INNER FLANGE ASSY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60HT DELTA INNER FLANGE ASSY

Specifications

  • Coupling Size Code
    60
  • Flange Type
    Inner
  • Flange Outside Diameter
  • Maximum Bore Diameter
  • Flange Material
    Steel
  • Series
    Deltaflex
  • Max Rpm
    5000 rpm
  • Horsepower @ 100 RPM
    9.5 hp
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144391063
  • UPC_NO
    685144391063
  • Bore Type
    Finished w/ No Keyway
  • Hub Material
    Steel
  • Hub Shape
    Triangular
  • Includes
    (2) Set Screws at 120°
  • Length Through Bore
    6.26 in
  • Weight
    3.35 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text