Motion
UF50
68514413923 Flange-to-Flange (Center Dropout) Coupling - 50 Cplg Size, 2.0000 in OD, 3.5200 in OAL, Steel
MI ITEM #00514432
MFR #UF50
Your Price$585.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
68514413923 Flange-to-Flange (Center Dropout) Coupling - 50 Cplg Size, 2.0000 in OD, 3.5200 in OAL, Steel
MI ITEM #00514432
MFR #UF50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$585.14/each(List $672.91)

Overview

Mfr description
UF50-DROP OUT

Specifications

  • Spring Coupling Type
    Flange-to-Flange (Center Dropout)
  • Coupling Size Code
    50
  • Min Bore Diameter
    0.3750 in
  • Maximum Bore Diameter
    1.0000 in
  • Hub Outside Diameter
    2.0000 in
  • Overall Length
    3.5200 in
  • Hub Flange Material
    Steel
  • Bore Type
    Finished w/ No Keyway
  • Max Rpm
    30000 rpm
  • Flange Outside Diameter
    2 in
  • Spring Material
    Steel
  • Horsepower @ 100 RPM
    0.13 hp
  • Max Angular Misalignment
    4.5 °
  • Max Parallel Misalignment
    0.021 in
  • Flange Thickness
    1/4 in
  • Distance Between Shafts
    1.56 in
  • Manufacturer Product Page
  • UPC_NO
    685144139238
  • Weight
    0.51 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text