Motion
7SC44 SPACER FLANGE

DODGE
7SC44 SPACER FLANGE

Sleeve Coupling Flange -
MI ITEM #00514434
MFR #7SC44 SPACER FLANGE
Price$130.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
7SC44 SPACER FLANGE

Sleeve Coupling Flange -
MI ITEM #00514434
MFR #7SC44 SPACER FLANGE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$130.90/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.12 in
  • Coupling Size
    7
  • Flange Diameter  
    4.6250 in
  • Outside Diameter
    4.625 in
  • Parallel Misalignment
    0.02 in

Details

  • Bore Type
    Finished Bore
  • Coupling Component
    Spacer Flange
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Distance Between Shaft Ends
    Maximum 4.375 inch
  • Flange Material
    Cast Iron
  • Horsepower @ 100 RPM
    4.6 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    022005
  • Material
    Cast Iron
  • Maximum Speed
    5250 rpm
  • Number Of Bolts
    4
  • Product Type
    Sleeve Coupling Flanges
  • Series
    D-Flex
  • Shaft Spacing
    Spacer
  • Tightening Torque
    Central Bolt 216 in pound (pound in)
  • Torque Rating (in-lb)
    2875 in-lb
  • UPC_NO
    782475875610

Overview

Mfr description
7SC44 SPACER FLG 022005

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text