Motion
8SC44 SPACER FLANGE

DODGE
8SC44 SPACER FLANGE

Sleeve Coupling Flange -
MI ITEM #00514438
MFR #8SC44 SPACER FLANGE
Your Price$166.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8SC44 SPACER FLANGE

Sleeve Coupling Flange -
MI ITEM #00514438
MFR #8SC44 SPACER FLANGE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$166.10/each(List $191.02)

Overview

Mfr description
8SC44 SPACER FLG 022008

Specifications

  • Flange Diameter
  • Horsepower @ 100 RPM
    7.2 hp
  • Series
    D-Flex®
  • Angular Misalignment
    1 °
  • Flange Material
    Cast Iron
  • UPC_NO
    782475873388
  • Axial Misalignment
    0.192 in
  • Coupling Component
    Spacer Flange
  • Coupling Size
    8
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • Manufacturer Catalog Number
    022008
  • Maximum Speed
    4500 rpm
  • Outside Diameter
    5.45 in
  • Parallel Misalignment
    0.02 in
  • Shaft Spacing
    Spacer
  • Torque Rating (in-lb)
    4530 in-lb
  • Distance Between Shaft Ends
    Maximum 4.4375 inch
  • Number Of Bolts
    4
  • Tightening Torque
    Central Bolt 372 in pound (pound in)
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text