Motion
9SC35
Sleeve Coupling Flange - Spacer Flange, Size 9, 2.1250 in Bore, Cast Iron Material
MI ITEM #00514444
MFR #9SC35
Price$208.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 9, 2.1250 in Bore, Cast Iron Material
MI ITEM #00514444
MFR #9SC35

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$208.01/each

Specifications

Dimensions

  • Bore Diameter  
    2.1250 in
  • Coupling Overall Length
    7-1/2 in
  • Coupling Size Code
    9
  • Distance Between Shafts
    3-1/2 in
  • Flange Diameter  
    6.3500 in
  • Hub End Outside Diameter
    3-5/8 in
  • Length Through Bore  
    1-11/16 in
  • Outside Diameter
    6.3500 in

Details

  • Horsepower @ 100 RPM
    11.4 (Hytrel) hp, 2.9 (EPDM & Neoprene) hp
  • Hub Flange Type Code
    SC
  • Hub Material
    Cast Iron
  • Hub Type
    Spacer Flange
  • Material
    High Strength Cast Iron
  • Max Rpm
    3750 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    D-Flex
  • Torque Capacity
    7200 in
  • UPC_NO
    698672670173

Overview

Mfr description
9SC35 SPACER FLANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text