Motion
9SC7811

TB WOODS
9SC7811

Sleeve Coupling Flange - Spacer Flange, Size 9, 2.8750 in Bore, Cast Iron Material
Mi Item #00514454
MFR #9SC7811
Price$322.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
9SC7811

Sleeve Coupling Flange - Spacer Flange, Size 9, 2.8750 in Bore, Cast Iron Material
Mi Item #00514454
MFR #9SC7811

Mfr description
9SC78-11 SPACER FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$322.54/each

Specifications

Dimensions

  • Bore Diameter  
    2.8750 in
  • Coupling Overall Length
    13-1/8 in
  • Coupling Size Code
    9
  • Distance Between Shafts
    7-3/4 in
  • Flange Diameter  
    6.3500 in
  • Hub End Outside Diameter
    5-1/4 in
  • Length Through Bore  
    3-3/4 in
  • Outside Diameter
    6.3500 in

Details

  • Horsepower @ 100 RPM
    11.4 (Hytrel) hp, 2.9 (EPDM & Neoprene) hp
  • Hub Flange Type Code
    SC
  • Hub Material
    Cast Iron
  • Hub Type
    Spacer Flange
  • Material
    High Strength Cast Iron
  • Max Rpm
    3750 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • Torque Capacity
    7200 in
  • UPC_NO
    698672670210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)