Motion
10SC48 SPACER FLANGE

DODGE
10SC48 SPACER FLANGE

Sleeve Coupling Flange -
Mi Item #00514455
MFR #10SC48 SPACER FLANGE
Price$224.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10SC48 SPACER FLANGE

Sleeve Coupling Flange -
Mi Item #00514455
MFR #10SC48 SPACER FLANGE

Mfr description
10SC48 SPACER FLG 022013
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$224.94/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.25 in
  • Coupling Size
    10
  • Flange Diameter  
    7.5000 in
  • Outside Diameter
    7.5 in
  • Parallel Misalignment
    0.025 in

Details

  • Bore Type
    Finished Bore
  • Coupling Component
    Spacer Flange
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Distance Between Shaft Ends
    Maximum 4.75 inch
  • Flange Material
    Cast Iron
  • Horsepower @ 100 RPM
    18 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    022013
  • Material
    Cast Iron
  • Maximum Speed
    3600 rpm
  • Number Of Bolts
    4
  • Product Type
    Sleeve Coupling Flanges
  • Series
    D-Flex
  • Shaft Spacing
    Spacer
  • Tightening Torque
    Central Bolt 900 in pound (pound in)
  • Torque Rating (in-lb)
    11350 in-lb
  • UPC_NO
    782475871551
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)