Motion
10SC50 SPACER FLANGE

DODGE
10SC50 SPACER FLANGE

Sleeve Coupling Flange -
MI ITEM #00514457
MFR #10SC50 SPACER FLANGE
Your Price$251.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10SC50 SPACER FLANGE

Sleeve Coupling Flange -
MI ITEM #00514457
MFR #10SC50 SPACER FLANGE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$251.41/each(List $334.26)

Overview

Mfr description
10SC50 SPACER FLG 022014

Specifications

  • Bore Type
    Finished Bore
  • Flange Diameter
  • Horsepower @ 100 RPM
    18 hp
  • Series
    D-Flex
  • Angular Misalignment
    1 °
  • Flange Material
    Cast Iron
  • UPC_NO
    782475875542
  • Axial Misalignment
    0.25 in
  • Coupling Component
    Spacer Flange
  • Coupling Size
    10
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • Manufacturer Catalog Number
    022014
  • Material
    Cast Iron
  • Maximum Speed
    3600 rpm
  • Outside Diameter
    7.5 in
  • Parallel Misalignment
    0.025 in
  • Shaft Spacing
    Spacer
  • Torque Rating (in-lb)
    11350 in-lb
  • Distance Between Shaft Ends
    Maximum 5 inch
  • Number Of Bolts
    4
  • Tightening Torque
    Central Bolt 900 in pound (pound in)
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text