Motion
10SC50

TB WOODS
10SC50

Sleeve Coupling Flange - Size 10
Mi Item #00514458
MFR #10SC50
Price$312.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
10SC50

Sleeve Coupling Flange - Size 10
Mi Item #00514458
MFR #10SC50

Mfr description
10SC50 SPACER FLANGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$312.49/each

Specifications

Dimensions

  • Coupling Size Code
    10
  • Flange Diameter  
    7.5000 in
  • Outside Diameter
    7.5000 in

Details

  • Material
    High Strength Cast Iron
  • Max Rpm
    3600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure Flex
  • UPC_NO
    698672670234
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)