Motion
10SC7013

TB WOODS
10SC7013

Sleeve Coupling Flange - Spacer Flange, Size 10, 3.3750 in Bore, Cast Iron Material
MI ITEM #00514460
MFR #10SC7013
Price$435.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
10SC7013

Sleeve Coupling Flange - Spacer Flange, Size 10, 3.3750 in Bore, Cast Iron Material
MI ITEM #00514460
MFR #10SC7013

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$435.27/each

Specifications

Dimensions

  • Bore Diameter  
    3.3750 in
  • Coupling Overall Length
    13-5/8 in
  • Coupling Size Code
    10
  • Distance Between Shafts
    7 in
  • Flange Diameter  
    7.5000 in
  • Hub End Outside Diameter
    6-1/8 in
  • Length Through Bore  
    3-3/8 in
  • Outside Diameter
    7.5000 in

Details

  • Horsepower @ 100 RPM
    18 (Hytrel & Urethane) hp, 4.6 (EPDM & Neoprene) hp
  • Hub Flange Type Code
    SC
  • Hub Material
    Cast Iron
  • Hub Type
    Spacer Flange
  • Material
    High Strength Cast Iron
  • Max Rpm
    3600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • Torque Capacity
    11350 in
  • UPC_NO
    698672670425

Overview

Mfr description
10SC70-13 SPACER FLANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text