Motion
11SC50

TB WOODS
11SC50

Sleeve Coupling Flange - Spacer Flange, Size 11, 2.8750 in Bore, Cast Iron Material
MI ITEM #00514463
MFR #11SC50
Price$502.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
11SC50

Sleeve Coupling Flange - Spacer Flange, Size 11, 2.8750 in Bore, Cast Iron Material
MI ITEM #00514463
MFR #11SC50

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$502.22/each

Specifications

Dimensions

  • Bore Diameter  
    2.8750 in
  • Coupling Overall Length
    10-3/8 in
  • Coupling Size Code
    11
  • Distance Between Shafts
    5 in
  • Flange Diameter  
    8.6250 in
  • Hub End Outside Diameter
    5-1/4 in
  • Length Through Bore  
    1-9/16 in
  • Outside Diameter
    8.6250 in

Details

  • Horsepower @ 100 RPM
    28.6 (Hytrel & Urethane) hp, 7.2 (EPDM & Neoprene) hp
  • Hub Flange Type Code
    SC
  • Hub Material
    Cast Iron
  • Hub Type
    Spacer Flange
  • Material
    High Strength Cast Iron
  • Max Rpm
    3600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    D-Flex®
  • Torque Capacity
    18000 in
  • UPC_NO
    698672670265

Overview

Mfr description
11SC50 SPACER FLANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text