Motion
12SC70

TB WOODS
12SC70

Sleeve Coupling Flange - Spacer Flange, Size 12, 2.8750 in Bore, Cast Iron Material
MI ITEM #00514466
MFR #12SC70
Price$514.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
12SC70

Sleeve Coupling Flange - Spacer Flange, Size 12, 2.8750 in Bore, Cast Iron Material
MI ITEM #00514466
MFR #12SC70

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$514.98/each

Specifications

Dimensions

  • Bore Diameter  
    2.8750 in
  • Coupling Overall Length
    12-7/8 in
  • Coupling Size Code
    12
  • Distance Between Shafts
    7 in
  • Flange Diameter  
    10.0000 in
  • Hub End Outside Diameter
    5-3/4 in
  • Length Through Bore  
    2-15/32 in
  • Outside Diameter
    10.0000 in

Details

  • Horsepower @ 100 RPM
    11.4 (EPDM & Neoprene) hp, 50 (Hytrel & Urethane) hp
  • Hub Flange Type Code
    SC
  • Hub Material
    Cast Iron
  • Hub Type
    Spacer Flange
  • Material
    High Strength Cast Iron
  • Max Rpm
    2800 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    D-Flex
  • Torque Capacity
    31500 in
  • UPC_NO
    698672670487

Overview

Mfr description
12SC70 SPACER FLANGE 7"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text