Motion
12SC70-14 SPACER FLG

DODGE
12SC70-14 SPACER FLG

Sleeve Coupling Flange -
MI ITEM #00514467
MFR #12SC70-14 SPACER FLG
Price$687.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
12SC70-14 SPACER FLG

Sleeve Coupling Flange -
MI ITEM #00514467
MFR #12SC70-14 SPACER FLG

Mfr description
12SC70-14 SPACER FLG 022786
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$687.20/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.25 in
  • Coupling Size
    12-14
  • Flange Diameter  
    13.8750 in
  • Outside Diameter
    13.875 in
  • Parallel Misalignment
    0.045 in

Details

  • Bore Type
    Finished Bore
  • Coupling Component
    Spacer Flange
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Distance Between Shaft Ends
    Maximum 7 inch
  • Flange Material
    Cast Iron
  • Horsepower @ 100 RPM
    115 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    022786
  • Material
    Cast Iron
  • Maximum Speed
    2200 rpm
  • Number Of Bolts
    4
  • Product Type
    Sleeve Coupling Flanges
  • Series
    D-Flex
  • Shaft Spacing
    Spacer
  • Tightening Torque
    Central Bolt 1800 in pound (pound in)
  • Torque Rating (in-lb)
    72480 in-lb
  • UPC_NO
    782475887316

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)