Motion
12SC78

TB WOODS
12SC78

Sleeve Coupling Flange - Spacer Flange, Size 12, Cast Iron Material
Mi Item #00514470
MFR #12SC78
Price$570.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
12SC78

Sleeve Coupling Flange - Spacer Flange, Size 12, Cast Iron Material
Mi Item #00514470
MFR #12SC78

Mfr description
12SC78 SPACER FLANGE 7-3/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$570.65/each

Specifications

Dimensions

  • Coupling Overall Length
    2.8438 in
  • Coupling Size Code
    12
  • Flange Diameter  
    10.0000 in
  • Hub End Outside Diameter
    5.7500 in
  • Outside Diameter
    10.0000 in

Details

  • Horsepower @ 100 RPM
    15 HP with EPDM or Neoprene sleeve, 50 HP with Hytrel sleeve
  • Hub Flange Type Code
    SC
  • Hub Material
    Cast Iron
  • Hub Type
    Spacer Flange
  • Manufacturer Upc Number
    698672670289
  • Material
    High Strength Cast Iron
  • Max Rpm
    2800 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • UPC_NO
    698672670289
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)