Motion
D-FLEX 13SC78 SPACER FLANGE

DODGE
D-FLEX 13SC78 SPACER FLANGE

Sleeve Coupling Flange - Size 13SC78, Cast Iron Material
Mi Item #00514473
MFR #D-FLEX 13SC78 SPACER FLANGE
Price$827.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D-FLEX 13SC78 SPACER FLANGE

Sleeve Coupling Flange - Size 13SC78, Cast Iron Material
Mi Item #00514473
MFR #D-FLEX 13SC78 SPACER FLANGE

Mfr description
13SC78 SPACER FLG 021997
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$827.92/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.25 in
  • Coupling Size
    13
  • Coupling Size Code
    13SC78
  • Flange Diameter  
    11.7500 in
  • Max Angular Misalignment
    1 °
  • Outside Diameter
    11.75 in
  • Parallel Misalignment
    0.04 in

Details

  • ATEX Certificate
    Yes
  • Coupling Component
    Spacer Flange
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Distance Between Shaft Ends
    Maximum 7.75 inch
  • Flange Material
    Cast Iron
  • Horsepower @ 100 RPM
    75 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    021997
  • Material
    Cast Iron
  • Max Rpm
    2400 rpm
  • Maximum Speed
    2400 rpm
  • Number Of Bolts
    4
  • Product Type
    Sleeve Coupling Flanges
  • Series
    D-Flex®
  • Shaft Spacing
    Spacer
  • Tightening Torque
    Central Bolt 1800 in pound (pound in)
  • Torque Capacity
    47268
  • Torque Rating (in-lb)
    47268 in-lb
  • UPC_NO
    782475873241
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)