Motion
11HS SLEEVE

TB WOODS
11HS SLEEVE

Coupling Sleeve - 11, HS, Two-Piece Split Construction, Hytrel Material, 3600 rpm
Mi Item #00514479
MFR #11HS SLEEVE
Price$989.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
11HS SLEEVE

Coupling Sleeve - 11, HS, Two-Piece Split Construction, Hytrel Material, 3600 rpm
Mi Item #00514479
MFR #11HS SLEEVE

Mfr description
11HS HYTREL SLEEVE
  • J sleeves are molded EPDM rubber (E)
  • H sleeves are molded Hytrel (H)—designed for high-torque applications, transmit four times as much power as an equivalent EPDM sleeve
  • Available in one-piece solid construction (JE, H) or one-piece split construction (JES, HS)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$989.92/each

Specifications

Dimensions

  • Bore Diameter
    1.8750 in
  • Coupling Size Code
    11
  • Max Angular Misalignment
    0.037 °
  • Max Parallel Misalignment
    0.022 in
  • Outside Diameter
    8.1800 in

Details

  • Bore Type
    Finished Bore
  • Color
    Orange
  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    28.6 hp
  • Manufacturer Catalog Number
    11HS SLEEVE
  • Manufacturer Upc Number
    698672660365
  • Material
    Hytrel
  • Max Rpm
    3600 rpm
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Coupling Sleeves
  • Series
    Sure-Flex PlusA
  • Sleeve Construction
    Two-Piece Split
  • Sleeve Type Code
    HS
  • Torque Capacity
    18000 in
  • UPC_NO
    698672660365
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)