Motion
13HS SLEEVE

TB WOODS
13HS SLEEVE

Coupling Sleeve - 13, HS, Two-Piece Split Construction, Hytrel Material, 2400 rpm
MI ITEM #00514481
MFR #13HS SLEEVE
Price$2,348.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
13HS SLEEVE

Coupling Sleeve - 13, HS, Two-Piece Split Construction, Hytrel Material, 2400 rpm
MI ITEM #00514481
MFR #13HS SLEEVE

Mfr description
13HS HYTREL SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,348.96/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Coupling Size Code
    13
  • Max Angular Misalignment
    0.050 °
  • Max Parallel Misalignment
    0.030 in
  • Outside Diameter
    11.1900 in

Details

  • Color
    Orange
  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    75 hp
  • Manufacturer Catalog Number
    13HS SLEEVE
  • Manufacturer Upc Number
    698672660389
  • Material
    Hytrel
  • Max Rpm
    2400 rpm
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Coupling Sleeves
  • Series
    Sure-Flex PlusA
  • Sleeve Construction
    Two-Piece Split
  • Sleeve Type Code
    HS
  • Torque Capacity
    47268 in
  • UPC_NO
    698672660389

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)