Motion
14HS SLEEVE

TB WOODS
14HS SLEEVE

Coupling Sleeve - 14, HS, Two-Piece Split Construction, Hytrel Material, 2200 rpm
Mi Item #00514482
MFR #14HS SLEEVE
Price$3,406.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14HS SLEEVE

Coupling Sleeve - 14, HS, Two-Piece Split Construction, Hytrel Material, 2200 rpm
Mi Item #00514482
MFR #14HS SLEEVE

Mfr description
14HS HYTREL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,406.81/each

Specifications

Dimensions

  • Coupling Size Code
    14
  • Max Angular Misalignment
    0.060 °
  • Max Parallel Misalignment
    0.035 in
  • Outside Diameter
    13.0900 in

Details

  • Color
    Orange
  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    115 hp
  • Manufacturer Catalog Number
    14HS SLEEVE
  • Manufacturer Upc Number
    698672660396
  • Material
    Hytrel
  • Max Rpm
    2200 rpm
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Coupling Sleeves
  • Series
    Sure-Flex PlusA
  • Sleeve Construction
    Two-Piece Split
  • Sleeve Type Code
    HS
  • Torque Capacity
    72480 in
  • UPC_NO
    698672660396
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)