Motion
6C118
Sleeve Coupling Hub - Type C Clamp Hub, Size 6, 1.1250 in Bore, High Strength Cast Iron Material
Mi Item #00514487
MFR #6C118
Price$350.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Hub - Type C Clamp Hub, Size 6, 1.1250 in Bore, High Strength Cast Iron Material
Mi Item #00514487
MFR #6C118

Mfr description
6C X 1-1/8 SURE FLEX FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$350.79/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Coupling Overall Length
    4.7500 in
  • Coupling Size Code
    6
  • Distance Between Shafts
    2.0000 to 2.7500 in
  • Flange Diameter  
    4.0000 in
  • Hub End Outside Diameter
    3.0000 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    1.9375 in
  • Outside Diameter
    4.0000 in

Details

  • Bore Tolerance Standard
    +0.0005 to +0.0015 in
  • Bore Type
    Bored to Size
  • Hub Flange Type Code
    C
  • Hub Material
    High Strength Cast Iron
  • Hub Type
    Type C Clamp Hub
  • Manufacturer Upc Number
    698672650250
  • Material
    High Strength Cast Iron
  • Max Rpm
    6000 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • Torque Capacity
    1800 in-lbs (Hytrel Sleeve), 585 in-lbs (EPDM Sleeve)
  • UPC_NO
    698672650250
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)