Motion
9C218
Sleeve Coupling Hub - Type C Clamp Hub, Size 9, 2.1250 in Bore, High Strength Cast Iron Material
Mi Item #00514492
MFR #9C218
Price$633.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Hub - Type C Clamp Hub, Size 9, 2.1250 in Bore, High Strength Cast Iron Material
Mi Item #00514492
MFR #9C218

Mfr description
9C X 2-1/8 FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$633.93/each

Specifications

Dimensions

  • Bore Diameter  
    2.1250 in
  • Coupling Overall Length
    7.4375 in
  • Coupling Size Code
    9
  • Distance Between Shafts
    3.0625 to 4.6250 in
  • Flange Diameter  
    6.3500 in
  • Hub End Outside Diameter
    4.2500 in
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    3.0000 in
  • Outside Diameter
    6.3500 in

Details

  • Bore Tolerance Standard
    +0.0005 to +0.0020 in
  • Bore Type
    Bored to Size
  • Hub Flange Type Code
    C
  • Hub Material
    High Strength Cast Iron
  • Hub Type
    Type C Clamp Hub
  • Manufacturer Upc Number
    698672650182
  • Material
    High Strength Cast Iron
  • Max Rpm
    3750 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • Torque Capacity
    2340 in-lbs (EPDM Sleeve), 7200 in-lbs (Hytrel Sleeve)
  • UPC_NO
    698672650182
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)