Motion
10C238

TB WOODS
10C238

Sleeve Coupling Hub - Type C Clamp Hub, Size 10, 2.3750 in Bore, High Strength Cast Iron Material
MI ITEM #00514499
MFR #10C238
Price$682.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
10C238

Sleeve Coupling Hub - Type C Clamp Hub, Size 10, 2.3750 in Bore, High Strength Cast Iron Material
MI ITEM #00514499
MFR #10C238

Mfr description
10C X 2-3/8 SURE FLEX FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$682.32/each

Specifications

Dimensions

  • Bore Diameter  
    2.3750 in
  • Coupling Overall Length
    8.6875 in
  • Coupling Size Code
    10
  • Distance Between Shafts
    3.5625 to 5.2500 in
  • Flange Diameter  
    7.5000 in
  • Hub End Outside Diameter
    5.0000 in
  • Keyway Size
    5/8 x 5/16 in
  • Length Through Bore  
    3.5000 in
  • Outside Diameter
    7.5000 in

Details

  • Bore Tolerance Standard
    +0.0005 to +0.0020 in
  • Bore Type
    Bored to Size
  • Hub Flange Type Code
    C
  • Hub Material
    High Strength Cast Iron
  • Hub Type
    Type C Clamp Hub
  • Manufacturer Upc Number
    698672650205
  • Material
    High Strength Cast Iron
  • Max Rpm
    3600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • Torque Capacity
    11350 in-lbs (Hytrel Sleeve), 3735 in-lbs (EPDM Sleeve
  • UPC_NO
    698672650205

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)