Motion
10C55
Sleeve Coupling Flange - Size 10, 55 mm Bore
MI ITEM #00514502
MFR #10C55
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Size 10, 55 mm Bore
MI ITEM #00514502
MFR #10C55

Mfr description
10C X 55MM FLANGE 15X5KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Coupling Size Code
    10
  • Flange Diameter  
    7.5000 in
  • Outside Diameter
    7.5000 in

Details

  • Bore Type
    Bored to Size
  • Hub Flange Type Code
    C
  • Manufacturer Upc Number
    698672650885
  • Product Type
    Sleeve Coupling Flanges
  • UPC_NO
    698672650885

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)