Motion
11C218

TB WOODS
11C218

Sleeve Coupling Hub - Size 11, 2.1250 in Bore, Type C Clamp Hub, Finished w/ Keyway, High Strength Cast Iron Material
MI ITEM #00514506
MFR #11C218
Your Price$711.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
11C218

Sleeve Coupling Hub - Size 11, 2.1250 in Bore, Type C Clamp Hub, Finished w/ Keyway, High Strength Cast Iron Material
MI ITEM #00514506
MFR #11C218

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$711.09/each(List $902.59)

Overview

Mfr description
11C X 2-1/8 SURE FLEX FLANGE

Specifications

  • Hub Flange Type Code
    C
  • Coupling Size Code
    11
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Hub Type
    Type C Clamp Hub
  • Hub Material
    High Strength Cast Iron
  • Flange Diameter
  • Length Through Bore
  • Coupling Overall Length
    9.8750 in
  • Hub End Outside Diameter
    5-3/8 in
  • Distance Between Shafts
    4.1250 to 5.8750 in
  • Torque Capacity
    18000 in-lbs (Hytrel Sleeve), 5890 in-lbs (EPDM Sleeve)
  • Max Rpm
    3600 rpm
  • Series
    Sure-Flex
  • Keyway Size
    1/2 x 1/4 in
  • Manufacturer Upc Number
    698672650328
  • UPC_NO
    698672650328
  • Material
    High Strength Cast Iron
  • Outside Diameter
    8.6250 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text