Motion
11C238

TB WOODS
11C238

Sleeve Coupling Hub - Type C Clamp Hub, Size 11, 2.3750 in Bore, High Strength Cast Iron Material
Mi Item #00514507
MFR #11C238
Price$743.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
11C238

Sleeve Coupling Hub - Type C Clamp Hub, Size 11, 2.3750 in Bore, High Strength Cast Iron Material
Mi Item #00514507
MFR #11C238

Mfr description
11C X 2-3/8 SURE FLEX FLANGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$743.84/each

Specifications

Dimensions

  • Bore Diameter  
    2.3750 in
  • Coupling Overall Length
    9.8750 in
  • Coupling Size Code
    11
  • Distance Between Shafts
    4.1250 to 5.8750 in
  • Flange Diameter  
    8.6250 in
  • Hub End Outside Diameter
    5-3/8 in
  • Keyway Size
    5/8 x 5/16 in
  • Length Through Bore  
    4.0000 in
  • Outside Diameter
    8.6250 in

Details

  • Bore Tolerance Standard
    +0.0005 to +0.0020 in
  • Bore Type
    Bored to Size
  • Hub Flange Type Code
    C
  • Hub Material
    High Strength Cast Iron
  • Hub Type
    Type C Clamp Hub
  • Manufacturer Upc Number
    698672650335
  • Material
    High Strength Cast Iron
  • Max Rpm
    3600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • Torque Capacity
    18000 in-lbs (Hytrel Sleeve), 5890 in-lbs (EPDM Sleeve)
  • UPC_NO
    698672650335
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)