Motion
4JSC351

TB WOODS
4JSC351

Sleeve Coupling Flange - Spacer Flange, Size 4, 1.0000 in Bore, High Strength Cast Iron Material
Mi Item #00514515
MFR #4JSC351
Price$93.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
4JSC351

Sleeve Coupling Flange - Spacer Flange, Size 4, 1.0000 in Bore, High Strength Cast Iron Material
Mi Item #00514515
MFR #4JSC351

Mfr description
4JSC35 X 1 SPACER FLANGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.16/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Coupling Overall Length
    5-5/8 in
  • Coupling Size Code
    4
  • Distance Between Shafts
    3-1/2 in
  • Flange Diameter  
    2.4600 in
  • Hub End Outside Diameter
    2 in
  • Length Through Bore  
    2-1/2 in
  • Outside Diameter
    2.4600 in

Details

  • Bore Tolerance Standard
    +0.0005 to +0.0015 in
  • Bore Type
    Bored to Size
  • Horsepower @ 100 RPM
    0.2 (EPDM & Neoprene) hp
  • Hub Flange Type Code
    JSC
  • Hub Material
    Cast Iron
  • Hub Type
    Spacer Flange
  • Material
    High Strength Cast Iron
  • Max Rpm
    7600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • Torque Capacity
    120 in
  • UPC_NO
    698672670036
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)