Motion
10SC10013

TB WOODS
10SC10013

Sleeve Coupling Flange - Spacer Flange, Size 10, Cast Iron Material
MI ITEM #00514525
MFR #10SC10013
Price$483.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
10SC10013

Sleeve Coupling Flange - Spacer Flange, Size 10, Cast Iron Material
MI ITEM #00514525
MFR #10SC10013

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$483.27/each

Specifications

Dimensions

  • Coupling Overall Length
    4.8750 in
  • Coupling Size Code
    10
  • Flange Diameter  
    7.5000 in
  • Hub End Outside Diameter
    6.1250 in
  • Outside Diameter
    7.5000 in

Details

  • Horsepower @ 100 RPM
    5.9 HP with EPDM or Neoprene sleeve, 18 HP with Hytrel sleeve
  • Hub Flange Type Code
    SC
  • Hub Material
    Cast Iron
  • Hub Type
    Spacer Flange
  • Manufacturer Upc Number
    698672670432
  • Material
    High Strength Cast Iron
  • Max Rpm
    3600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • UPC_NO
    698672670432

Overview

Mfr description
10SC100-13 FLANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text