Motion
153 KD 1 CA

KOP-FLEX
153 KD 1 CA

Disc Coupling Center Assemblies - 153 Cplg Size, Center Assembly Type, 6.44 (Standard & Long Hubs) in, 7-3/4 (One Hub Reversed) in, 9.06 (Two Hub Reversed) in OAL
MI ITEM #00514527
MFR #153 KD 1 CA
Your Price$2,742.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
153 KD 1 CA

Disc Coupling Center Assemblies - 153 Cplg Size, Center Assembly Type, 6.44 (Standard & Long Hubs) in, 7-3/4 (One Hub Reversed) in, 9.06 (Two Hub Reversed) in OAL
MI ITEM #00514527
MFR #153 KD 1 CA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,742.17/each(List $3,713.92)

Overview

Mfr description
KD1-153 FLEXIBLE CENTER ASSY FX11368
  • Center Assembly for Close Coupled disc coupling design with reversible hubs to accommodate various shaft separations. Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment. MT (Medium Torque) disc packs for medium duty applications. Meet AGMA Class 8 balance off the shelf, and may be component balanced to AGMA Class 9.

Specifications

  • Coupling Size Code
    153
  • Assembly Type
    Center Assembly
  • Distance Between Shafts
  • Coupling Outside Diameter
  • Coupling Overall Length
  • Series
    KD1
  • Installation Instructions
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    153 KD 1 CA
  • Outside Diameter
    5.5000 in
  • Manufacturer Upc Number
    662384113686
  • UPC_NO
    662384113686
  • Includes
    (2) disc packs, (2) disc pack fastener sets
  • Manufacturer Product Page
  • Weight
    12.90 lbs
  • Product Type
    Disc Coupling Center Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text