Motion
203 KD 1 CA

KOP-FLEX
203 KD 1 CA

Disc Coupling Center Assemblies - 203 Cplg Size, Center Assembly Type, 10.31 (Two Hub Reversed) in, 7.31(Standard & Long Hubs) in, 8.81 (One Hub Reversed) in OAL
Mi Item #00514528
MFR #203 KD 1 CA
Price$4,911.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
203 KD 1 CA

Disc Coupling Center Assemblies - 203 Cplg Size, Center Assembly Type, 10.31 (Two Hub Reversed) in, 7.31(Standard & Long Hubs) in, 8.81 (One Hub Reversed) in OAL
Mi Item #00514528
MFR #203 KD 1 CA

Mfr description
203 KD 1 CA
  • Center Assembly for Close Coupled disc coupling design with reversible hubs to accommodate various shaft separations. Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment. MT (Medium Torque) disc packs for medium duty applications. Meet AGMA Class 8 balance off the shelf, and may be component balanced to AGMA Class 9.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,911.42/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    6.5 in
  • Coupling Overall Length  
    10.31 (Two Hub Reversed) in, 7.31(Standard & Long Hubs) in, 8.81 (One Hub Reversed) in
  • Coupling Size Code
    203
  • Distance Between Shafts  
    0.19 in
  • Outside Diameter
    6.5000 in
  • Weight
    9.90 lbs

Details

  • Assembly Type
    Center Assembly
  • Includes
    (2) disc packs, (2) disc pack fastener sets
  • Installation Instructions
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    203 KD 1 CA
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384113693
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    KD1
  • UPC_NO
    662384113693
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)