Motion
253 KD 1 CA

KOP-FLEX
253 KD 1 CA

Disc Coupling Center Assemblies - 253 Cplg Size, Center Assembly Type
MI ITEM #00514529
MFR #253 KD 1 CA
List Price$7,887.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
253 KD 1 CA

Disc Coupling Center Assemblies - 253 Cplg Size, Center Assembly Type
MI ITEM #00514529
MFR #253 KD 1 CA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,887.50/each for your price

Overview

Mfr description
253 KD 1 CA
  • Center Assembly for Close Coupled disc coupling design with reversible hubs to accommodate various shaft separations. Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment. MT (Medium Torque) disc packs for medium duty applications. Meet AGMA Class 8 balance off the shelf, and may be component balanced to AGMA Class 9.

Specifications

  • Coupling Size Code
    253
  • Assembly Type
    Center Assembly
  • Distance Between Shafts
  • Coupling Outside Diameter
  • Series
    KD1
  • Installation Instructions
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    253 KD 1 CA
  • Outside Diameter
    7.7500 in
  • Manufacturer Upc Number
    662384113709
  • UPC_NO
    662384113709
  • Includes
    (2) disc packs, (2) disc pack fastener sets
  • Manufacturer Product Page
  • Weight
    31.40 lbs
  • Product Type
    Disc Coupling Center Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text