Motion
103 KD 1 SHUB

KOP-FLEX
103 KD 1 SHUB

1967785 Disc Coupling Hub - 103 Cplg Size, 1.62 in Bore, 4.12 in Flg OD
MI ITEM #00514534
MFR #103 KD 1 SHUB
Your Price$336.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
103 KD 1 SHUB

1967785 Disc Coupling Hub - 103 Cplg Size, 1.62 in Bore, 4.12 in Flg OD
MI ITEM #00514534
MFR #103 KD 1 SHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$336.62/each(List $387.11)

Overview

Mfr description
103 KD 1 SHUB
  • Reversible Standard hub to accommodate various shaft separations of a close coupled disc coupling
  • Meet AGMA Class 8 balance off the shelf, and may be component balanced to AGMA Class 9

Specifications

  • Coupling Size Code
    103
  • Bore Type
    Rough Stock
  • Bore Diameter
  • Bore Range
    0.5000 to 1.6200 in
  • Flange Outside Diameter
  • Length Through Bore
  • Coupling Overall Length
    3-1/2 in
  • Torque Capacity
    4000 in
  • Distance Between Shafts
    1/8 in
  • Hub End Diameter
    2.1 in
  • Horsepower @ 100 RPM
    6.3 hp
  • Max Rpm
    5,400 (Not Balanced) rpm, 9,700 (Balanced) rpm
  • Series
    KD1
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384104929
  • Weight
    2.83
  • Component Type
    Standard Hub
  • Coupling Type
    Disc Coupling
  • Lube Style
    Non-Lubricated
  • Maximum Bore Size
    1.6200 in
  • Measurement System
    Imperial
  • Material
    Carbon Steel
  • Overall Length
    2.0000 in
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text