Motion
253 KD 1 SHUB

KOP-FLEX
253 KD 1 SHUB

1967819 Disc Coupling Hub - 253 Cplg Size, Steel
MI ITEM #00514537
MFR #253 KD 1 SHUB
Price$855.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
253 KD 1 SHUB

1967819 Disc Coupling Hub - 253 Cplg Size, Steel
MI ITEM #00514537
MFR #253 KD 1 SHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$855.98/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Coupling Size Code
    253
  • Length Through Bore  
    3.4400 in
  • Maximum Bore Diameter
    3.2500 in
  • Maximum Bore Size
    3.2500 in
  • Min Bore Diameter
    1.0000 in
  • Overall Length
    3.4400 in
  • Weight
    18.20

Details

  • Bore Range
    1.0000 to 3.2500 in
  • Bore Type
    Rough Stock
  • Component Type
    Standard Hub
  • Coupling Type
    Disc Coupling
  • Hub Material
    Steel
  • Lube Style
    Non-Lubricated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384104950
  • Material
    Carbon Steel
  • Measurement System
    Imperial
  • Product Type
    Disc Coupling Hubs
  • Series
    KD1

Overview

Mfr description
253 KD 1 SHUB
  • Reversible Standard hub to accommodate various shaft separations of a close coupled disc coupling
  • Meet AGMA Class 8 balance off the shelf, and may be component balanced to AGMA Class 9

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought