Motion
303 KD 1 SHUB

KOP-FLEX
303 KD 1 SHUB

1967827 Disc Coupling Hub - Cplg Size: 303, Rough Stock, Carbon Steel Material
MI ITEM #00514538
MFR #303 KD 1 SHUB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
303 KD 1 SHUB

1967827 Disc Coupling Hub - Cplg Size: 303, Rough Stock, Carbon Steel Material
MI ITEM #00514538
MFR #303 KD 1 SHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    303
  • Length Through Bore  
    4.0600 in
  • Maximum Bore Diameter
    3.8800 in
  • Min Bore Diameter
    1.0000 in
  • Weight
    29.00 lbs

Details

  • Bore Range
    1.0000 to 3.8800 in
  • Bore Type
    Rough Stock
  • Hub Material
    Carbon Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662384104967
  • Product Type
    Disc Coupling Hubs
  • Series
    KD1

Overview

Mfr description
303 KD 1 SHUB
  • Reversible Standard hub to accommodate various shaft separations of a close coupled disc coupling
  • Meet AGMA Class 8 balance off the shelf, and may be component balanced to AGMA Class 9

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought