Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
403 KD 1 SHUB

1967843 Disc Coupling Hub - Cplg Size: 403, Rough Stock, Carbon Steel Material
MI ITEM #00514540
MFR #403 KD 1 SHUB

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
403 KD 1 SHUB
  • Reversible Standard hub to accommodate various shaft separations of a close coupled disc coupling
  • Meet AGMA Class 8 balance off the shelf, and may be component balanced to AGMA Class 9

Specifications

  • Coupling Size Code
    403
  • Bore Type
    Rough Stock
  • Bore Diameter
  • Bore Range
    1.0000 to 5.0000 in
  • Length Through Bore
  • Hub Material
    Carbon Steel
  • Min Bore Diameter
    1.0000 in
  • Maximum Bore Diameter
    5.0000 in
  • Hub End Diameter
    6.75 in
  • Series
    KD1
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662384104981
  • Weight
    0.00
  • Component Type
    Standard Hub
  • Coupling Type
    Disc Coupling
  • Lube Style
    Non-Lubricated
  • Maximum Bore Size
    5.0000 in
  • Measurement System
    Imperial
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text