Motion
203 KD 1 LHUB

KOP-FLEX
203 KD 1 LHUB

1967884 Disc Coupling Hub - Cplg Size: 203, Rough Stock, Carbon Steel Material
Mi Item #00514544
MFR #203 KD 1 LHUB
Price$628.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
203 KD 1 LHUB

1967884 Disc Coupling Hub - Cplg Size: 203, Rough Stock, Carbon Steel Material
Mi Item #00514544
MFR #203 KD 1 LHUB

Mfr description
203 KD 1 LHUB
  • Long reversible hubs to accommodate various shaft separations of a close coupled disc coupling
  • Meet AGMA Class 8 balance off the shelf, and may be component balanced to AGMA Class 9
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$628.44/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Coupling Size Code
    203
  • Hub End Diameter
    3.75 in
  • Length Through Bore  
    3.5600 in
  • Maximum Bore Diameter
    2.7500 in
  • Maximum Bore Size
    2.7500 in
  • Min Bore Diameter
    0.7500 in
  • Overall Length
    3.5600 in
  • Weight
    12.88

Details

  • Bore Range
    0.7500 to 2.7500 in
  • Bore Type
    Rough Stock
  • Component Type
    Long Hub
  • Coupling Type
    Disc Coupling
  • Hub Material
    Carbon Steel
  • Lube Style
    Non-Lubricated
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384106510
  • Material
    Carbon Steel
  • Measurement System
    Imperial
  • Product Type
    Disc Coupling Hubs
  • Series
    KD1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)