Motion
253 KD 1 LHUB

KOP-FLEX
253 KD 1 LHUB

1967892 Disc Coupling Hub - Cplg Size: 253, Rough Stock, Carbon Steel Material
MI ITEM #00514545
MFR #253 KD 1 LHUB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
253 KD 1 LHUB

1967892 Disc Coupling Hub - Cplg Size: 253, Rough Stock, Carbon Steel Material
MI ITEM #00514545
MFR #253 KD 1 LHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
253 KD 1 LHUB
  • Long reversible hubs to accommodate various shaft separations of a close coupled disc coupling
  • Meet AGMA Class 8 balance off the shelf, and may be component balanced to AGMA Class 9

Specifications

  • Coupling Size Code
    253
  • Bore Type
    Rough Stock
  • Bore Diameter
  • Bore Range
    1.0000 to 3.2500 in
  • Length Through Bore
  • Hub Material
    Carbon Steel
  • Min Bore Diameter
    1.0000 in
  • Maximum Bore Diameter
    3.2500 in
  • Hub End Diameter
    4.5 in
  • Series
    KD1
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662384106527
  • Weight
    21.08
  • Component Type
    Long Hub
  • Coupling Type
    Disc Coupling
  • Lube Style
    Non-Lubricated
  • Maximum Bore Size
    3.2500 in
  • Measurement System
    Imperial
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text